Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Berzelius Beakers


Made with Borosilicate glass

Manufacturer: fisherbrand™  KFS14030600

 View more versions of this product

Catalog No. FB102600

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 20.28 oz.
Scale Dual scale
Disposable No
Diameter (Metric) Outer 8cm
Increments 50mL
Diameter (English) Outer 3.14 in.
Label Type Matte finish marking
Graduated Yes
Height (English) 5.9 in.
Height (Metric) 15cm
Capacity 20.28 oz., 600mL
Graduations 50 to 500mL
Certifications/Compliance ASTM E960
Style Berzelius
For Use With (Application) Offer excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock, ideal for use when performing titrations
Quantity 6 Pack
Capacity (Metric) 600mL

Fisherbrand™ Reusable Glass Berzelius Beakers feature a convenient tall-form design. Made with Borosilicate glass.

Accessories

Accessories for Catalog Number: FB102600

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12