Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Berzelius Beakers


Made with Borosilicate glass

Manufacturer: fisherbrand™  KFS14030400

 View more versions of this product

Catalog No. FB102400

  • / Pack of 6 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Height (Metric) 12.7cm
Height (English) 5 in.
Capacity (Metric) 400mL
Material Borosilicate Glass
Certifications/Compliance ASTM E960
Diameter (English) Outer 2.75 in.
Diameter (Metric) Outer 7cm
Disposable No
For Use With (Application) Offer excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock, ideal for use when performing titrations
Graduated Yes
Graduations 25 to 325mL
Includes Spout
Increments 25mL
Label Type Matte finish marking
Quantity 6 Pack
Scale Dual scale
Style Berzelius
Capacity 13.52 oz., 400mL
Capacity (English) 13.52 oz.
Product Type Beaker

Fisherbrand™ Reusable Glass Berzelius Beakers feature a convenient tall-form design. Made with Borosilicate glass.

  • Slighty flared top, reinforcing bead and pouring spout
  • Durable matte finish marking area
  • White scales to approximate volumes

Accessories

Accessories for Catalog Number: FB102400

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12