missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Cotton-Plug Top Serological Pipets

Provide fast, uniform flow times.

Manufacturer:  Fisherbrand™ 13671102C

 View more versions of this product

Catalog No. 13-671-102C



Requires : Cotton plugs

Description

Description

Provide fast, uniform flow times.

  • Constriction in glass top prevents cotton plug from going down into pipet (plugs not included)
  • Accuracy printed on each pipet
  • Borosilicate glass with permanent amber markings
  • Tuf-Temp™ treated to reduce chipping
  • All Fisherbrand Reusable Serological Pipets also available as PersonaPet™ personalized pipets

Order Info

Also available in economical bulk packs

Compliance

Calibrated “To Deliver/Blow Out.” Meet requirements of ASTM™ E 1044-96, Style II-Cotton Plugging Mouthpiece.

Specifications

Specifications

±0.008mL
0.006 oz.
ASTM E1044-96
Black
0.01mL
Serological Pipet
Borosilicate Glass
Yes
0.006 oz., 0.2mL
Yellow
Yes
Standard Pack
0.2mL
Documents
Promotions

Promotions