missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Reusable Cotton-Plug Top Serological Pipets
Provide fast, uniform flow times.
Requires : Cotton plugs
Description
Provide fast, uniform flow times.
- Constriction in glass top prevents cotton plug from going down into pipet (plugs not included)
- Accuracy printed on each pipet
- Borosilicate glass with permanent amber markings
- Tuf-Temp™ treated to reduce chipping
Order Info
Also available in economical bulk packs
Compliance
Calibrated “To Deliver/Blow Out.” Meet requirements of ASTM™ E 1044-96, Style II-Cotton Plugging Mouthpiece.
Specifications
±0.02 mL | |
ASTM E1044-96 | |
Yes | |
Standard Pack | |
1 mL |
Yes | |
Borosilicate Glass | |
0.01 mL | |
Yellow | |
Serological Pipet |