missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Class B Volumetric Pipets

Ensure the highest accuracy and reproducibility.

Manufacturer:  Fisherbrand™ 13650H

 View more versions of this product

Catalog No. 13-650H



Description

Description

Ensure the highest accuracy and reproducibility.

  • Borosilicate glass
  • Permanent amber markings
  • Large numeral on bulb of 15mL and larger pipets makes capacity easy to identify
  • Accuracy printed on each pipet
  • Tuf-Temp™–treated tempered tips reduce chipping
  • Fast outflow

Order Info

Available as PersonaPet™ personalized pipets.

Compliance

Calibrated “To Deliver”. Meet Class B volume accuracy and flow time requirements of ASTM™ E 969-95.

Specifications

Specifications

±0.03mL
ASTM E969-95
Green
Yes
8 sec.
Volumetric Pipet
Borosilicate Glass
To Deliver
B
No
Amber
Tuf-Temp™ treated
7mL
Documents