missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Reusable Class B Volumetric Pipets
Ensure the highest accuracy and reproducibility.
Description
Ensure the highest accuracy and reproducibility.
- Borosilicate glass
- Permanent amber markings
- Large numeral on bulb of 15mL and larger pipets makes capacity easy to identify
- Accuracy printed on each pipet
- Tuf-Temp™–treated tempered tips reduce chipping
- Fast outflow
Order Info
Available as PersonaPet™ personalized pipets.
Compliance
Calibrated “To Deliver”. Meet Class B volume accuracy and flow time requirements of ASTM™ E 969-95.
Specifications
±0.16 mL | |
ASTM E969-95 | |
Borosilicate Glass | |
Amber | |
Tuf-Temp™ treated | |
100 mL | |
Reusable |
To Deliver | |
B | |
Yes | |
20 sec. | |
Yellow | |
Volumetric Pipet |