missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Refrigerator/Freezer Storage Racks

For sample storage in refrigerator or freezer.

Manufacturer:  Fisherbrand™ 1595150003

 View more versions of this product

Catalog No. 12-009-43C



Description

Description

For sample storage in refrigerator or freezer.

  • Clear acrylic racks store 16mm O.D. specimen tubes in refrigerator or freezer
  • Allow sufficient space between tubes to let you read individual tube labels
  • Make efficient use of shelf space
  • Handgrips for easy carrying

Order Info

Additional rack sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

16 mm
Not Autoclavable
27 x 9.5 x 2.5 in. (68.6 x 24.1 x 6.3cm)
6.3 cm
27 in.
Acrylic
9.5 in.
Refrigerator/Freezer Rack
300
Transparent
2.5 in.
Tubes (16 mm)
68.6 cm
300
24.1 cm
SDS
Documents