missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Refrigerator/Freezer Storage Racks

For sample storage in refrigerator or freezer.

Manufacturer:  Fisherbrand™ 1595150001

 View more versions of this product

Catalog No. 12-009-43A



Description

Description

For sample storage in refrigerator or freezer.

  • Clear acrylic racks store 16mm O.D. specimen tubes in refrigerator or freezer
  • Allow sufficient space between tubes to let you read individual tube labels
  • Make efficient use of shelf space
  • Handgrips for easy carrying

Order Info

Additional rack sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

16 mm
24.1 cm
24.1 cm
Transparent
2.5 in.
9.5 in.
100
Refrigerator/Freezer Rack
6.3 cm
100
Not Autoclavable
9.5 x 9.5 x 2.5 in. (24.1 x 24.1 x 6.3cm)
Tubes (16 mm)
Acrylic
9.5 in.
SDS
Documents
Product Certifications
Promotions

Promotions