missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Redi-Tip™ Pipet Tips: General Purpose

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip

Manufacturer:  Fisherbrand™ 111RFSH

 View more versions of this product

Catalog No. 02-707-510



 

Specifications

Description

Tips, Pipet; Fisherbrand; Redi-Tip; General Purpose; Volume: 201-1000uL; Blue; Nonsterile; Packaging: rack inserts, 10 x 100

  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA, and pyrogen free
  • Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and pyrogen free

  • For use with most 101 to 1000μL single and multichannel pipetters
  • Hinged racks can be stacked rack-on-rack
  • Hinged closure on racks allows top lid to be partially open for steam penetration during autoclaving

Description & Specifications

Specifications

Redi-Tip™ Tip
Nonsterile
Yes
Polypropylene
2.75 in.
RNase, DNase, DNA, pyrogen-free
101 to 1000μL
Blue
General Purpose
Rack Inserts, 10 × 100
6.9cm
Research grade pipetters