missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Redi-Tip™ Pipet Tips: General Purpose
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
Description
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA, and pyrogen free
- Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and pyrogen free
- For use with most 200 and 1000μL single and multichannel pipetters
- Hinged racks can be stacked rack-on-rack
- Hinged closure on racks allows top lid to be partially open for steam penetration during autoclaving
Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.
Specifications
1 to 200 μL | |
Yellow | |
2 in. | |
DNase, RNase, DNA, and Pyrogen Free | |
Universal | |
Redi-Tip |
Non-sterile | |
Autoclavable | |
5cm | |
Refill | |
Universal Fit | |
Polypropylene |