Please login to your online account to display your discounted pricing

Fisherbrand™ Red Washing/Dispensing Bottles


Red for dangerous contents

Manufacturer: fisherbrand™  006720250

 View more versions of this product

Catalog No. 03-409-16A

  • / Pack of 6 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Autoclavable No
Capacity (English) 8 oz.
Closure Material Polypropylene
Material Polyethylene
Color Red
Capacity (Metric) 250mL
Capacity 8 oz., 250mL
Accessories

Accessories for Catalog Number: 0340916A

Item Mfr. No. Item Description Price Per Unit Quantity  
03-409-24
Bel-Art™ SP Scienceware™ Wash Bottle Carrier
bel-art™
F116400001
Transports up to 6 wash bottles. Bel Art™ SP Scienceware™ Wash Bottle Carrier offers safe, convenient, lightweight transportation that is sturdy and lightweight. Each for $159.14