Please login to your online account to display your discounted pricing

Genstar Technologies™ R31B Series High Purity Low Flow Gas Regulators


Diaphragm-Sensed Dual-Stage High Purity regulators designed for analytical applications where a consistent outlet pressure and flow are desired

Manufacturer: genstar technologies co  R31BMKDIKC32011D

 View more versions of this product

Catalog No. 10-575-254

  • / Each
 

Description & Specifications

Specifications

Inlet 320
No. of Ports 5
Front Panel Thickness 0.25 in.
Gauge Pressure (English) 2 in.
Inboard Leakage 2 x 10-8 atm.cc/sec. He
Ports M
Seat Material PCTFE
Product Type Gas regulator
Bonnet Material Nickel-plated Brass
Connection Type 0.25 in. GENLOK
Diaphragm Material 316L Stainless Steel
For Use With (Application) Cylinder, research laboratories, gas chromatography, process analyzers, petrochemical industry, power plant
Includes Diaphragm valve
Material Nickel-plated Brass
Operating Temperature Range (English) -40 to 165°F
Operating Temperature Range (Metric) -40 to 74°C
Outboard Leakage 2 x 10-8 atm.cc/sec. heat inlet pressure: 1500psi
Pressure Range (Inlet) 3000psi
Pressure Range (Outlet) 0 to 100psi
Relief Valve No
Weight (English) 4.03 lb.
Weight (Metric) 1.82kg
No. of Stages Dual
Gauge Pressure (Metric) 5.08cm
Knob Material ABS Plastic
Max. Outlet Pressure 250psi
Seal Material Metal