Please login to your online account to display your discounted pricing

Genstar Technologies™ R31B Series High Purity Low Flow Gas Regulators


Diaphragm-Sensed Dual-Stage High Purity regulators designed for analytical applications where a consistent outlet pressure and flow are desired

Manufacturer: genstar technologies co  R31BMKDIKC54011D

 View more versions of this product

Catalog No. 10-575-252

  • / Each
 

Description & Specifications

Specifications

Inlet 540
No. of Ports 5
Ports M
Outboard Leakage 2 x 10-8 atm.cc/sec. heat inlet pressure: 1500psi
Weight (Metric) 1.82kg
Pressure Range (Inlet) 3000psi
Front Panel Thickness 0.25 in.
Seal Material Metal
Includes Diaphragm valve
Pressure Range (Outlet) 0 to 100psi
No. of Stages Dual
Connection Type 0.25 in. GENLOK
Product Type Gas regulator
Bonnet Material Nickel-plated Brass
Diaphragm Material 316L Stainless Steel
Operating Temperature Range (English) -40 to 165°F
For Use With (Application) Cylinder, research laboratories, gas chromatography, process analyzers, petrochemical industry, power plant
Seat Material PCTFE
Gauge Pressure (Metric) 5.08cm
Inboard Leakage 2 x 10-8 atm.cc/sec. He
Material Nickel-plated Brass
Relief Valve No
Operating Temperature Range (Metric) -40 to 74°C
Gauge Pressure (English) 2 in.
Weight (English) 4.03 lb.
Max. Outlet Pressure 250psi
Knob Material ABS Plastic