Please login to your online account to display your discounted pricing

Fisherbrand™ Qualitative Grade Plain Filter Paper Circles - P5 Grade


Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper

Manufacturer: fisherbrand™  WHT09801A

 View more versions of this product

Catalog No. 09-801A

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Format Circle
For Use With (Application) General lab uses: clinical and spot testing, clarifying pharmaceuticals
Flow Rate Slow: 60mL/min.
Grade P5
Material Cellulose
Diameter (Metric) 7cm
Particle Retention 5 to 10μm
Quantity Pk. of 100
Porosity Medium
Accessories

Accessories for Catalog Number: 09801A

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07