missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ PTFE Crucibles
Withstand temperatures to 280°C (536°F).
$40.44 - $112.00
Specifications
Material | PTFE |
---|---|
Max. Temperature (Metric) | 280°C |
Product Type Specs | Crucible |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Width (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Width (Metric) | Price | Quantity | ||
02-617-131
|
Fisherbrand™
355004 |
5 mL | 16mm | 27mm | 26.67mm |
Each for $40.44
|
|
||
02-617-132
|
Fisherbrand™
355014 |
25 mL | 26mm | 44mm | 44.7mm |
Each for $56.65
|
|
||
02-617-133
|
Fisherbrand™
355024 |
75 mL | 41mm | 56mm | 55mm |
Each for $96.56
|
|
||
02-617-134
|
Fisherbrand™
355034 |
100 mL | 46mm | 71mm | 72.1mm |
Each for $112.00
|
|
||
Description
- Chemically inert
- Surfaces are machine finished to eliminate contamination and ease cleaning
- Without covers
Specifications
PTFE | |
280°C | |
Crucible |