missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ ProCoat™ PVC Dipped Knitwrist Gloves
Provide enhanced cut resistance and excellent wet or slippery grip
Manufacturer: Fisherbrand™ 588015DD
Description
Knit Wrist helps prevent dirt and debris from entering the glove
- Available with sandy or rough acid grip finish
- Enhanced cut resistance
- Excellent wet or slippery grip
- Interlock lining provides great dexterity; jersey lining provides comfort and moderate insulation
- Black color hides dirt
Compliance
Meets EN 388-4121 standards.
Specifications
Rough | |
mining, construction, refining, Petrochemicals and handling Oily materials | |
PVC | |
Black | |
25 cm |
Knitwrist | |
Jersey | |
Men's | |
9.8 in. | |
EN 388-2121 |