Please login to your online account to display your discounted pricing

Fisherbrand™ PrepSep™ Large-Volume SPE Columns


Versatile design provides rapid flowthrough using syringe, vacuum box, or robot technology

Manufacturer: fisherbrand™  P476

 View more versions of this product

Catalog No. P476

  • / Pack of 30 Each
 

Description & Specifications

Specifications

Column Technique Normal Phase
Pore Size 60Å
Sorbent Florisil™
For Use With (Application) Referenced in many EPA methods, ideally suited for Pesticides and Metals
Support Material Magnesium Silicate
Column Type SPE Column
Column Capacity (Metric) 14mL
Base Material Magnesium Silicate
Stationary Phase Florisil™
Particle Size 75 to 150μm