missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clean-Wipes™

Cellulose and polyester blend cloth is soft and lint-free; will not scratch surfaces or fall apart like paper wipes.

Manufacturer:  Fisherbrand™ 9002331

 View more versions of this product

Catalog No. 06-665-23



Description

Description

Fisherbrand™ Clean-Wipes™ are ideal for cleaning or wiping optical parts, glassware, electrodes, cuvettes and microscopes.

 

  • Cellulose and polyester blend cloth is soft and lint-free; will not scratch surfaces or fall apart like paper wipes
  • Reclosable container dispenses single wipes, eliminates contamination from dust and dirt
  • Premoistened with 100% pure deionized water 

 

Specifications

Specifications

6 in.
9 x 6 in. (22.8 x 15.2cm)
9 in.
Cellulose, Polyester
For cleaning or wiping optical parts, Glassware, electrodes, cuvettes and microscopes
Sterile
15.2cm
For cleaning or wiping optical parts, glassware, electrodes, cuvettes and microscopes.
22.8cm
Premoistened DI Clean-Wipes™
100% pure deionized water
SDS
Documents