missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Premium Plus MultiFlex Gel-Loading Tips

Ideal for gel electrophoresis

Manufacturer:  Fisherbrand™ 28482

 View more versions of this product

Catalog No. 05-408-154




Description

Description

Ideal for gel electrophoresis

  • Easily access bottom of narrow vessels and gel wells
  • Universal fit
  • Graduated marks for quick volume checks
  • Certified DNase-, RNase-, and human DNA-free
Match O.D. to Gel Thickness
  • Round 0.57mm O.D. tips are recommended for loading gels ≥0.6mm thick—great for SDS Page and 2-D gels
  • Flat tips are recommended for gels up to 0.4mm thick
  • Use flat 0.37mm O.D. tips for 0.4mm thick PAGE sequencing gels; flat 0.17mm tips for 0.2mm DNA sequencing gels

MultiFlex Tips
  • 0.5 to 200μL volume
  • Fit research-grade pipetters
  • 83mm long
  • 5μL graduation

Specifications

Specifications

1000/bag
0.5 to 200μL
Round
8.3cm
Gel electrophoresis
Gel Loading
5μL
3.26 in.
≥0.6mm
Documents