missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Premium Insulated Leather Driver's Gloves: Thermal Lined
Made from top-grain cowhide
Manufacturer: Fisherbrand™ GP77218M
Description
Ideal for use in cold weather applications including farming, construction, machine operation, and refrigeration.
- Straight thumb and shirred elastic back
- White thermal lining
- Gunn-cut style
- Easy size identification by color and cuff
Specifications
1 mm | |
Slip-on | |
cold weather applications including farming, construction, machine operation and refrigeration | |
Thermal | |
4.75 in. | |
Natural | |
24.1 cm |
24.1 x 12.1 cm (9.5 x 4.75 in.) | |
Green | |
Cotton,Cowhide Leather | |
Medium | |
12.1 cm | |
9.5 in. |