Please login to your online account to display your discounted pricing

Fisherbrand™ Precision Liquid-in-Glass Partial and Total Immersion Thermometers


The Fisherbrand™ Precision Liquid-in-Glass Partial and Total Immersion Thermometer is ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Manufacturer: fisher scientific  B607301120

 View more versions of this product

Catalog No. 13-202-310

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) Not Applicable
Accuracy 0.3°C
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Precision
Immersion Type Total
Length (English) Overall 24 in.
Length (Metric) Overall 610mm
Material White Back Glass
Subdivision 0.1°C
Temperature Range (Metric) -1° to +101°C
Thermometer Fill Organic
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Accuracy 0.3°C