Please login to your online account to display your discounted pricing

Fisherbrand™ Precision Liquid-in-Glass Partial and Total Immersion Thermometers


The Fisherbrand™ Precision Liquid-in-Glass Partial and Total Immersion Thermometer is ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Manufacturer: hb instrument  B607301020

 View more versions of this product

Catalog No. 13201636

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) Not Applicable
Accuracy 0.3°C
Thermometer Fill Organic
Immersion Type Total
Subdivision 0.1°C
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Length (English) Overall 18.1 in.
Material White Back Glass
Grade Precision
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Temperature Range (Metric) -1° to +51°C
Length (Metric) Overall 460mm