missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Precision Liquid-in-Glass Partial and Total Immersion Thermometers
The Fisherbrand™ Precision Liquid-in-Glass Partial and Total Immersion Thermometer is ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories and the pharmaceutical industry.
Supplier: Fisherbrand™ B607300120
Description
- Made with permanently fused markings and fractional degrees to provide precision and ensure accuracy
- Mercury free, contain blue organic liquid against lead-free white back glass
- Traceable to NIST, individually serialized
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
Specifications
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
Partial Immersion | |
24 in. | |
Glass | |
101°C | |
— | |
1°C | |
76 mm |
Precision | |
Multilanguage instructions, statement of accuracy | |
610 mm | |
Organic | |
-1°C | |
-1°C to +101°C | |
0.1°C |