missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pre-Cleaned Wide Mouth Oblong Bottles
Certified for background contaminants
Manufacturer: Fisherbrand™ 05719722
Includes: Polypropylene cap with F-217 foam liner
Description
Certificate of analysis included
Environmental test, pharmaceutical and general laboratories.
Specifications
33.81 oz., 1000mL | |
33.81 oz. | |
HDPE | |
F217 | |
Screw Cap | |
Oblong |
1000 mL | |
Polypropylene cap with F-217 Foam liner | |
Certificate of analysis | |
43-400 mm | |
Wide |