missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pre-Cleaned Narrow Mouth Leakproof Bottles
Certified for background contaminants
$260.89 - $375.96
Specifications
Certifications/Compliance | Certificate of analysis |
---|---|
Closure Liner | F217 |
Closure Material | Polypropylene |
Color | Natural |
Material | HDPE |
Includes: Polypropylene cap with F-217 foam liner
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
05-719-711
|
Fisherbrand™
05719711 |
125 mL |
Case of 72 Each for $260.89
|
|
05-719-712
|
Fisherbrand™
05719712 |
250 mL |
Case of 72 Each for $375.96
|
|
05-719-713
|
Fisherbrand™
05719713 |
500 mL |
Case of 48 Each for $366.14
|
|
Description
Certificate of analysis included
Environmental test, pharmaceutical and general laboratories.
Specifications
Certificate of analysis | |
Polypropylene | |
HDPE | |
Polypropylene cap with F-217 Foam liner |
F217 | |
Natural | |
Narrow |