missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pre-Cleaned Jugs
Certified for background contaminants
$44.14 - $78.68
Specifications
Closure Liner | F217 |
---|---|
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Closure Size | 38-400 mm |
Includes | Polypropylene cap with F-217 Foam liner |
Includes: Polypropylene cap with F-217 foam liner
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
05-719-728
|
Fisherbrand™
05719728 |
2000 mL |
Case of 6 Each for $44.14
|
|
05-719-729
|
Fisherbrand™
05719729 |
4000 mL |
Case of 6 Each for $78.68
|
|
Description
Environmental test, pharmaceutical and general laboratories.
Specifications
F217 | |
Screw Cap | |
Polypropylene cap with F-217 Foam liner |
Polypropylene | |
38-400 mm |