missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pre-Cleaned HDPE Wide Mouth Jars
Certified for background contaminants
Manufacturer: Fisherbrand™ 05719737
Includes: Polypropylene cap with F-217 foam liner
Description
Certified for background contaminants
Certificate of analysis included
Environmental test, pharmaceutical and general laboratories.
Specifications
Certificate of analysis | |
HDPE | |
Screw Cap | |
16.9 oz., 500mL | |
16.9 oz. | |
HDPE |
F217 | |
53-400 mm | |
Wide | |
500 mL | |
Polypropylene cap with F-217 Foam liner |