missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pre-Cleaned Cylinders
Certified for background contaminants
Manufacturer: Fisherbrand™ 05719725
Includes: Polypropylene cap with F-217 foam liner
Description
Certificate of analysis included
Environmental test, pharmaceutical and general laboratories.
Specifications
Certificate of analysis | |
Polypropylene | |
Screw Cap | |
8.45 oz., 250mL | |
8.45 oz. | |
HDPE |
F217 | |
24-410 mm | |
Cylindrical | |
250 mL | |
Polypropylene cap with F-217 Foam liner |