Please login to your online account to display your discounted pricing

Fisherbrand™ Pre-Cleaned Boston Round Bottles


Certified for background contaminants

Manufacturer: fisherbrand™  05719716

 View more versions of this product

Catalog No. 05-719-716

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 8.45 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8.45 oz.
Certifications/Compliance Certificate of analysis
Closure Material HDPE
Closure Liner F217
Includes Polypropylene cap with F-217 Foam liner
Closure Size 28-410
Shape Round
Closure Type Screw