Please login to your online account to display your discounted pricing

Fisherbrand™ Pre-assembled Snap Caps with Septa


Easy to apply and remove; eliminate need for crimping or decapping tools

Manufacturer: fisherbrand™  0339142

 View more versions of this product

Catalog No. 03-391-42

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Insert Type Solid
Vial Closure Size 12mm
Type Snap Closure
Material (Liner) PTFE/Silicone
For Use With (Equipment) 2mL vials