missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Poxygrid™ Test Tube Racks

Chemical and corrosion-resistant steel wire coated with heat-cured epoxy for long life and easy cleaning.

Manufacturer:  Fisherbrand™ 187643001

 View more versions of this product

Catalog No. 14-793-10




Description

Description

Chemical and corrosion-resistant steel wire coated with heat-cured epoxy for long life and easy cleaning.

  • Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
  • Will withstand a temperature range of -223°C (-369°F) to 121°C (250°F); autoclavable
  • All racks have square holes, three decks, a slotted grid bottom and reinforced edges

Specifications

Specifications

Autoclavable
20 mm
3 in.
Tubes (16 to 20mm)
24.3 cm
80
20.3 cm
Blue, Blue
9.6 x 8 x 3.25 in. (24.3 x 20.3 x 8.3cm)
8.3 cm
9.6 in.
Epoxy Coated Steel
8 in.
Test Tube Rack
Documents