missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Poxygrid™ Test Tube Racks

Chemical and corrosion-resistant steel wire coated with heat-cured epoxy for long life and easy cleaning.

Manufacturer:  Fisherbrand™ 187683001

 View more versions of this product

Catalog No. 14-793-8




Description

Description

Chemical and corrosion-resistant steel wire coated with heat-cured epoxy for long life and easy cleaning.

  • Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
  • Will withstand a temperature range of -223°C (-369°F) to 121°C (250°F); autoclavable
  • All racks have square holes, three decks, a slotted grid bottom and reinforced edges

Specifications

Specifications

Autoclavable
22 mm
3.5 in.
22 mm Tubes
26 cm
80
21 cm
Blue
10.38 x 8.38 x 3.5 in. (26 x 21 x 8.9cm)
8.9 cm
10.38 in.
Epoxy Coated Steel
8.38 in.
Test Tube Rack
Documents