missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Poxygrid™ Half Racks

Resist abrasion, rust and corrosion.

Manufacturer:  Fisherbrand™ 187883001

 View more versions of this product

Catalog No. 14-792-12




Description

Description

Resist abrasion, rust and corrosion.

  • Excellent space-savers for use in water baths, laminar flow hoods, fume hoods or any place where space is limited
  • Ideal for autoclaving, unaffected by temperatures from -223 to +121°C (-370 to +250°F)
  • Constructed of high-quality steel wire, welded and coated with heat-cured, thermosetting, blue epoxy
  • Unaffected by salts, weak acids, weak alkalis, and organic solvents such as toluol, heptane, turpentine and xylol
  • Resist chipping
  • Two decks with square holes, reinforced edges and slotted mesh bottom

Specifications

Specifications

Autoclavable
20 mm
2.5 in.
16 to 20mm Tubes, 16 to 20mm Tubes
12 cm
20
10.8 cm
Blue, Blue
4.7 x 4.25 x 2.5 (12 x 10.8 x 6.4cm)
6.4 cm
4.7 in.
Epoxy Coated Steel
4.25 in.
Half Rack
Documents