Please login to your online account to display your discounted pricing

Fisherbrand™ Powder Funnels


Parallel stems minimize bridging of powder

Manufacturer: fisherbrand™  N3007000080

 View more versions of this product

Catalog No. 10-500-1

  • / Pack of 12 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Top 7.5cm
Diameter (English) Top 2.95 in.
Height (Metric) 8.4cm
Capacity (Metric) 100mL
Bowl Diameter 2.95 in. (75mm)
Material Polypropylene
Height (English) 3.3 in.
Capacity (English) 3.38 oz.
Autoclavable Yes
Capacity 3.38 oz., 100mL