Please login to your online account to display your discounted pricing

Fisherbrand™ Powder-Free Nitrile Exam Gloves


Powder-Free Nitrile Exam Gloves are the perfect solution for individuals sensitive to natural rubber latex and donning powder.

Manufacturer: fisherbrand™  191301597AEMD

 View more versions of this product

Catalog No. S79585XS

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Thickness 4mil
Certifications ASTM F 1671
Color Blue
Glove Cuff Style Beaded
Coating Material Textured
Powdered No
Size X-Small
Material Nitrile
Hand Ambidextrous
Length (English) 9.5 in.
Sterile No
Latex Free Yes
Length (Metric) 24.13cm

  • The ideal solution for individuals sensitive to natural rubber latex and donning powder
  • Contains no allergy causing natural rubber proteins
  • Extraordinary strength and puncture resistance while maintaining tactile sensitivity