Learn More
Fisherbrand™ Powder-Free Nitrile Gloves with Aloe
Help moisturize and soothe dry, chapped hands. Fisherbrand™ Powder-Free Nitrile Exam Gloves with Aloe are the perfect choice for situations that require gloves for an extended period of time. Textured surface for a superior grip.
$35.99 - $37.81
Specifications
Certifications/Compliance | ASTM D6319, FDA 21 CFR 177-2600, FDA 510(k) |
---|---|
Material | Nitrile |
Color | Mint Green |
Sterility | Non-sterile |
Glove Cuff Style | Beaded/Rolled |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-050-550A
|
Fisherbrand™
19050550A |
Small |
Pack of 100 Each for $35.99
Case of 10 Pack for $344.20 |
|
19-050-550B
|
Fisherbrand™
19050550B |
Medium |
Pack of 100 Each for $35.99
Case of 10 Pack for $344.20 |
|
19-050-550C
![]() |
Fisherbrand™
19050550C |
Large |
Pack of 100 Each for $35.99
Case of 10 Pack for $344.20 |
![]() |
19-050-550D
|
Fisherbrand™
19050550D |
X-Large |
Pack of 100 Each for $37.81
Case of 10 Pack for $361.60 |
|
Description
Help moisturize and soothe dry, chapped hands. Fisherbrand™ Powder-Free Nitrile Exam Gloves with Aloe are the perfect choice for situations that require gloves for an extended period of time. Textured surface for a superior grip.
Offer superior puncture and chemical resistance.
- Unique, 100% latex-free, odor-free synthetic formulation reduces hand fatigue
- Textured surface for superior grip
- Nonsterile, ambidextrous
- Length: 9.5 in. (24.1cm)
- Thickness: 5.6mil
- Green
Certifications
Meet ASTM™ D3578 standards; 510K approved for medical use
Compliance
Meets ASTM™ D3578 standards; FDA 510(k) approved for medical use. Tested for use with chemotherapy drugs (ASTM F739).
Specifications
ASTM D6319, FDA 21 CFR 177-2600, FDA 510(k) | |
Mint Green | |
Beaded/Rolled |
Nitrile | |
Non-sterile | |
Powder-free |