Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Pestles


For hand comfort in grinding

Manufacturer: fisherbrand™  J-207

 View more versions of this product

Catalog No. FB961L

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Material Porcelain
Finish Unglazed on grinding surface
Length (English) 5.1 in.
Autoclavable Yes
For Use With (Equipment) 65mL mortar
For Use With (Application) For hand comfort in grinding
Length (Metric) 13cm
Product Type Pestle
Accessories

Accessories for Catalog Number: FB961L

Item Mfr. No. Item Description Price Per Unit Quantity