Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Pestles


For hand comfort in grinding

Manufacturer: fisherbrand™  FB961P

 View more versions of this product

Catalog No. FB961P

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Material Porcelain
For Use With (Equipment) 750mL mortar
Finish Unglazed on grinding surface
For Use With (Application) For hand comfort in grinding
Length (English) 8.7 in.
Autoclavable Yes
Product Type Pestle
Length (Metric) 22.2cm
Accessories

Accessories for Catalog Number: FB961P

Item Mfr. No. Item Description Price Per Unit Quantity