Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Pestles


For hand comfort in grinding

Manufacturer: fisherbrand™  J-210

 View more versions of this product

Catalog No. FB961O

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Finish Unglazed on grinding surface
Autoclavable Yes
Length (English) 7.6 in.
Length (Metric) 19.4cm
Material Porcelain
For Use With (Equipment) 400mL Mortar
For Use With (Application) For hand comfort in grinding
Product Type Pestle
Accessories

Accessories for Catalog Number: FB961O

Item Mfr. No. Item Description Price Per Unit Quantity  
FB961E
Fisherbrand™ Porcelain Mortars
fisherbrand™
J-202
Glazed outside except bottom and unglazed inside Each for $32.55
Case of 8 Each for $260.40