Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Pestles


For hand comfort in grinding

Manufacturer: fisherbrand™  J-208

 View more versions of this product

Catalog No. FB961M

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Length (Metric) 15.7cm
Material Porcelain
For Use With (Application) For hand comfort in grinding
Product Type Pestle
Finish Unglazed on grinding surface
For Use With (Equipment) 150mL Mortar
Length (English) 6.2 in.
Autoclavable Yes
Accessories

Accessories for Catalog Number: FB961M

Item Mfr. No. Item Description Price Per Unit Quantity  
FB961C
Fisherbrand™ Porcelain Mortars
fisherbrand™
J200
Glazed outside except bottom and unglazed inside Each for $17.59
Case of 12 Each for $211.08