Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Mortars


Glazed outside except bottom and unglazed inside.

Manufacturer: fisherbrand™  J-199-EMD

 View more versions of this product

Catalog No. S02590

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Product Type Mortar
Height (English) 2.04 in.
Diameter (English) Outer 3.14 in.
Diameter (Metric) Outer 8cm
Diameter (Metric) Inner 6.5cm
Height (Metric) 5.2cm
Diameter (English) Inner 2.55 in.
Capacity (English) 2.19 oz.
Finish Glazed outside
Capacity 2.19 oz., 65mL
For Use With (Equipment) Suitable for use with Pestle S02594
Material Porcelain
Capacity (Metric) 65mL