Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Mortars


Glazed outside except bottom and unglazed inside.

Manufacturer: fisherbrand™  J-198-EMD

 View more versions of this product

Catalog No. S02589

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Material Porcelain
For Use With (Equipment) Suitable for use with Pestle S02593
Finish Glazed outside
Height (English) 1.85 in.
Height (Metric) 4.7cm
Diameter (English) Inner 2.16 in.
Diameter (English) Outer 2.75 in.
Diameter (Metric) Inner 5.5cm
Diameter (Metric) Outer 7cm
Product Type Mortar
Capacity 1.69 oz., 50mL
Capacity (Metric) 50mL
Capacity (English) 1.69 oz.