Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Mortars


Glazed outside except bottom and unglazed inside

Manufacturer: fisherbrand™  F1100

 View more versions of this product

Catalog No. FB961H

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1100mL
Capacity (English) 37.19 oz.
Diameter (English) Outer 7.32 in.
Diameter (Metric) Outer 18.6cm
Product Type Mortar
Material Porcelain
Finish Glazed outside
Capacity 37.19 oz., 1100mL
Accessories

Accessories for Catalog Number: FB961H

Item Mfr. No. Item Description Price Per Unit Quantity  
FB961R
Fisherbrand™ Porcelain Pestle with Wooden Handle
fisherbrand™
J217
For 1100mL mortar Each for $61.03
Case of 4 Each for $244.12