Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Mortars


Glazed outside except bottom and unglazed inside

Manufacturer: fisherbrand™  J-201

 View more versions of this product

Catalog No. FB961D

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Material Porcelain
Finish Glazed outside
Height (English) 2.75 in.
Height (Metric) 7cm
Capacity 9.29 oz., 275mL
Capacity (Metric) 275mL
Capacity (English) 9.29 oz.
Diameter (English) Inner 3.7 in.
Diameter (English) Outer 4.52 in.
Diameter (Metric) Inner 9.5cm
Diameter (Metric) Outer 11.5cm
Product Type Mortar
Accessories

Accessories for Catalog Number: FB961D

Item Mfr. No. Item Description Price Per Unit Quantity