Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Mortars


Glazed outside except bottom and unglazed inside.

Manufacturer: fisherbrand™  J-201-EMD

 View more versions of this product

Catalog No. S02592

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 4.52 in.
Material Porcelain
For Use With (Equipment) Suitable for use with Pestle S02596
Height (English) 2.75 in.
Height (Metric) 7cm
Capacity 9.29 oz., 275mL
Capacity (Metric) 275mL
Capacity (English) 9.29 oz.
Diameter (English) Inner 3.7 in.
Diameter (Metric) Inner 9.5cm
Diameter (Metric) Outer 11.5cm
Product Type Mortar
Finish Glazed outside