Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Mortars


Glazed outside except bottom and unglazed inside

Manufacturer: fisherbrand™  J-198

 View more versions of this product

Catalog No. FB961A

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Product Type Mortar
Diameter (Metric) Inner 5.5cm
Diameter (English) Inner 2.16 in.
Capacity (Metric) 50mL
Capacity (English) 1.69 oz.
Diameter (English) Outer 2.75 in.
Material Porcelain
Capacity 1.69 oz., 50mL
Diameter (Metric) Outer 7cm
Finish Glazed outside
Height (English) 1.85 in.
Height (Metric) 4.7cm
Accessories

Accessories for Catalog Number: FB961A

Item Mfr. No. Item Description Price Per Unit Quantity  
FB961K
Fisherbrand™ Porcelain Pestles
fisherbrand™
J-206
For hand comfort in grinding Each for $13.21
Case of 18 Each for $237.78