Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Hirsch-Type Funnels with Perforated Plates


Highly resistant to chemical attack

Manufacturer: fisherbrand™  J194

 View more versions of this product

Catalog No. FB967B

  • / Each
  • / Case of 24 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Bowl Diameter 1.65 in. (42mm)
Capacity (English) 0.67 oz.
Disc Diameter 0.51 - 0.59 in. (13 -15mm)
Includes Fixed perforated plate
Quantity Each
Wall Thickness 2mm
Weight (English) 0.065 lb.
Weight (Metric) 0.03kg
Capacity (Metric) 20mL
Capacity 0.67 oz., 20mL
Diameter (English) Top 2.16 in.
Diameter (Metric) Top 5.5cm
Height (English) 2.75 in.
Height (Metric) 7cm
Material Porcelain
Product Type Hirsch Funnel