Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Hirsch-Type Funnels with Perforated Plates


Highly resistant to chemical attack

Manufacturer: fisherbrand™  J193

 View more versions of this product

Catalog No. FB967A

  • / Each
  • / Case of 24 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Bowl Diameter 1.65 in. (42mm)
Capacity (English) 0.33 oz.
Disc Diameter 0.39 in. (10mm)
Includes Fixed perforated plate
Quantity Each
Wall Thickness 2mm
Weight (English) 0.039 lb.
Weight (Metric) 0.018kg
Capacity (Metric) 10mL
Capacity 0.33 oz., 10mL
Diameter (English) Top 1.65 in.
Diameter (Metric) Top 4.2cm
Height (English) 2.83 in.
Height (Metric) 7.2cm
Material Porcelain
Product Type Hirsch Funnel