Please login to your online account to display your discounted pricing

Fisherbrand™ Porcelain Gooch Filtering Crucibles


For total suspended solids determinations

Manufacturer: fisherbrand™  J144

 View more versions of this product

Catalog No. FB969A

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Thickness (English) 0.07 in.
Capacity (English) 0.84 oz.
Height (English) 1.77 in.
Material Porcelain
Height (Metric) 45mm
Capacity 0.84 oz., 25mL
Max. Temperature (Metric) 1150°C
Thickness (Metric) 2mm
Diameter (English) Outer 1.42 in.
For Use With (Application) For total suspended solids determination
Diameter (Metric) Outer 36mm
Max. Temperature (English) 2102°F
Product Type Gooch Filtering Crucible
Capacity (Metric) 25mL
Accessories

Accessories for Catalog Number: FB969A

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75