missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Porcelain Gooch Filtering Crucibles
For total suspended solids determinations
$121.25 - $131.50
Specifications
Product Type Specs | Gooch Filtering Crucible |
---|---|
For Use With (Application) | For total suspended solids determination |
Material | Porcelain |
Max. Temperature (Metric) | 1150°C |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Thickness (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Thickness (Metric) | Price | Quantity | ||
FB969A
|
Fisherbrand™
J144 |
25mL | 36mm | 45mm | 2mm |
Pack of 6 Each for $121.25
Case of 8 Pack for $970.00 |
|
FB969B
|
Fisherbrand™
J145 |
40mL | 41mm | 51mm | 2.2mm |
Pack of 6 Each for $131.50
Case of 8 Pack for $1,052.00 |
|
Description
Glazed on the outside, except for bottom surface and rim
- Perforated bottom
- Withstand temperatures up to 1150°C (2102°F)
- Without cover
Specifications
Gooch Filtering Crucible | |
For total suspended solids determination | |
Porcelain | |
1150°C |